THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rod, Nylon, Black, 1 3/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0868551| Mfr #: 2XPC3

$15.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: Colored
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868551 Mfr #: 2XPC3
Diameter Tolerance: +0.005/-0.000"Type: Colored
Item: Rod StockMin. Temp. (F): -40
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 1-3/4"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Extruded Nylon 6/6Max. Temp. (F): 210
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 1 3/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews