STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rod, Nylon, Black, 1 3/8 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G2068026| Mfr #: 2XPD6

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: Colored
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068026 Mfr #: 2XPD6
Diameter Tolerance: +0.005/-0.000"Type: Colored
Item: Rod StockMin. Temp. (F): -40
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 1-3/8"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Extruded Nylon 6/6Max. Temp. (F): 210
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 1 3/8 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews