BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon, Black, 1 5/8 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2471822| Mfr #: 2XPC2

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: Colored
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471822 Mfr #: 2XPC2
Diameter Tolerance: +0.005/-0.000"Type: Colored
Item: Rod StockMin. Temp. (F): -40
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 1-5/8"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Extruded Nylon 6/6Max. Temp. (F): 210
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 1 5/8 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews