BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon, Black, 2 1/4 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G2040604| Mfr #: 2XNR8

$81.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040604 Mfr #: 2XNR8
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 3 Ft
Diameter: 2-1/4"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Type: Molybdenum Disulphide Filled
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 2 1/4 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews