Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rod, Nylon, Black, 2 In Dia x 6 Ft L
  • Zoro #: G0266427
  • Mfr #: 2XPF7
$115.88
  • Item: Rod Stock
  • Length Tolerance: +/-0.250"
  • Diameter: 2"
See full product details
This item ships free.

Polymershapes #2XPF7 Specifications

  • Zoro #: G0266427
  • Mfr #: 2XPF7
Item: Rod Stock Length Tolerance: +/-0.250"
Diameter: 2" Impact Strength (Lbs.): -
Min. Temp. (F): -40 Type: Colored
Color: Black Standards: -
Tensile Strength (PSI): 12,000 Diameter Tolerance: +0.005/-0.000"
Max. Temp. (F): 210 Length: 6 ft
Material: Extruded Nylon 6/6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews of Polymershapes #2XPF7