Rod, Nylon, Black, 3/16" Dia x 1 ft. L

POLYMERSHAPES| Zoro #: G1840072| Mfr #: 2XNZ8

$0.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: Extruded Nylon 6/6
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1840072 Mfr #: 2XNZ8
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: Extruded Nylon 6/6Length: 1 ft
Diameter: 3/16"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): 0
Type: ColoredColor: Black
Country of Origin (subject to change): United States

Product Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 3/16 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Product Reviews