Rod, Nylon, Black, 3/16 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0655417| Mfr #: 2XPC5

$1.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: Extruded Nylon 6/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655417 Mfr #: 2XPC5
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: Extruded Nylon 6/6Length: 3 Ft
Diameter: 3/16"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 12,000Type: Colored
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 3/16 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews