STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rod, Nylon, Black, 4 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0992887| Mfr #: 2XNP3

$96.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992887 Mfr #: 2XNP3
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 1 ft
Diameter: 4-1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Type: Molybdenum Disulphide Filled
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 4 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews