Rod, Nylon, Blue, 2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1511273| Mfr #: 1URG5

$53.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Type: Heat Stabilized
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511273 Mfr #: 1URG5
Diameter Tolerance: +0.015/-0.000"Type: Heat Stabilized
Item: Rod StockMin. Temp. (F): +32
Length: 3 FtStandards: FDA, USDA and 3A-Dairy Compliant
Length Tolerance: +/-0.250"Diameter: 2"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 260
Color: BlueCountry of Origin (subject to change): United States

Description

Rod Stock, Heat Stabilized, Cast Nylon 6, Blue Color, FDA, USDA and 3A-Dairy Compliant, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews