Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Nylon, Blue, 3 3/4 In Dia x 3 Ft L

  • Zoro #: G0532043
  • Mfr #: 1URK2

$208.58

  • Diameter: 3-3/4"
  • Color: Blue
  • Item: Rod Stock
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1URK2 Specifications

  • Zoro #: G0532043
  • Mfr #: 1URK2
Diameter: 3-3/4" Color: Blue
Item: Rod Stock Min. Temp. (F): +32
Type: Heat Stabilized Tensile Strength (PSI): 12,000
Diameter Tolerance: +0.250/-0.000" Max. Temp. (F): 260
Material: Cast Nylon 6 Length: 3 Ft
Impact Strength (Lbs.): - Length Tolerance: +/-0.250"
Standards: FDA, USDA and 3A-Dairy Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Heat Stabilized, Cast Nylon 6, Blue Color, FDA, USDA and 3A-Dairy Compliant, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews of Polymershapes #1URK2