WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, Nylon, Cast, Black, 2" Dia x 1 ft. L

POLYMERSHAPES| Zoro #: G2243692| Mfr #: 2XNN1

$26.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2243692 Mfr #: 2XNN1
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 1 ft
Diameter: 2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Type: Molybdenum Disulphide Filled
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Product Reviews