Rod, Nylon, Cast, Black, 2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1927231| Mfr #: 2XNR6

$68.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Type: Molybdenum Disulphide Filled
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927231 Mfr #: 2XNR6
Diameter Tolerance: +0.015/-0.000"Type: Molybdenum Disulphide Filled
Item: Rod StockMin. Temp. (F): 32
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 2"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 200
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews