BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon, Extruded, Blk, 2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0785732| Mfr #: 2XPC4

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: Extruded Nylon 6/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785732 Mfr #: 2XPC4
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: Extruded Nylon 6/6Length: 1 ft
Diameter: 2"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 12,000Type: Colored
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Colored, Extruded Nylon 6/6, Black Color, Diameter 2 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 12,000 PSI

Reviews