Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Nylon, Green, 2 3/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2304915| Mfr #: 1URP2

$35.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304915 Mfr #: 1URP2
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 1 ft
Diameter: 2-3/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 260
Tensile Strength (PSI): 12,000Type: Lubricated Industrial Grade
Color: greenCountry of Origin (subject to change): United States

Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 2 3/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews