Rod, Nylon, Green, 2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1571333| Mfr #: 1URK8

$22.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Type: Lubricated Industrial Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571333 Mfr #: 1URK8
Diameter Tolerance: +0.015/-0.000"Type: Lubricated Industrial Grade
Item: Rod StockMin. Temp. (F): +32
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 2"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 260
Color: GreenCountry of Origin (subject to change): United States

Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews