Rod, Nylon, Green, 3 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0265991| Mfr #: 1UTA1

$149.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Type: Lubricated Industrial Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265991 Mfr #: 1UTA1
Diameter Tolerance: +0.250/-0.000"Type: Lubricated Industrial Grade
Item: Rod StockMin. Temp. (F): +32
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 3"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 260
Color: GreenCountry of Origin (subject to change): United States

Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews