Rod, Nylon, Green, 4 3/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0633866| Mfr #: 1URT7

$98.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633866 Mfr #: 1URT7
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 1 ft
Diameter: 4-3/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 260
Tensile Strength (PSI): 12,000Type: Lubricated Industrial Grade
Color: greenCountry of Origin (subject to change): United States

Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 4 3/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12,000 PSI

Reviews