Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Rod, Nylon, Wh, 1 1/2 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G0491477| Mfr #: 1UVJ4

$70.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: Extruded
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491477 Mfr #: 1UVJ4
Diameter Tolerance: +0.005/-0.000"Type: Extruded
Item: Rod StockMin. Temp. (F): -40
Length: 6 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 1-1/2"
Tensile Strength (PSI): 11,500Impact Strength (Lbs.): -
Material: Nylon 6/6Max. Temp. (F): 210
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 1/2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews