Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Nylon, Wh, 1 1/4 In Dia x 6 Ft L

  • Zoro #: G0541301
  • Mfr #: 1UVH9

$356.05

  • Max. Temp. (F): 210
  • Impact Strength (Lbs.): -
  • Type: Extruded
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1UVH9 Specifications

  • Zoro #: G0541301
  • Mfr #: 1UVH9
Max. Temp. (F): 210 Impact Strength (Lbs.): -
Type: Extruded Length: 6 ft
Length Tolerance: +/-0.250" Min. Temp. (F): -40
Diameter: 1-1/4" Item: Rod Stock
Standards: - Material: Nylon 6/6
Tensile Strength (PSI): 11,500 Color: off White
Diameter Tolerance: +0.005/-0.000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 1/4 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews of Polymershapes #1UVH9