Rod, Nylon, Wh, 1 7/8 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0713264| Mfr #: 1UVE2

$49.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: Nylon 6/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713264 Mfr #: 1UVE2
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: Nylon 6/6Length: 3 Ft
Diameter: 1-7/8"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 11,500Type: Extruded
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 7/8 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews