THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rod, Nylon, Wh, 2 1/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2161607| Mfr #: 1UTZ2

$26.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Type: Extruded
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161607 Mfr #: 1UTZ2
Diameter Tolerance: +0.015/-0.000"Type: Extruded
Item: Rod StockMin. Temp. (F): -40
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 2-1/4"
Tensile Strength (PSI): 11,500Impact Strength (Lbs.): -
Material: Nylon 6/6Max. Temp. (F): 210
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 2 1/4 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Reviews