Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Nylon, White, 2 1/8 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1865787| Mfr #: 1UPU9

$64.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865787 Mfr #: 1UPU9
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 3 Ft
Diameter: 2-1/8"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Standards: FDA, USDA and 3A-Dairy Compliant
Type: Natural Grade, Primarily Used for Food Contact PartsColor: off White
Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 2 1/8 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Reviews