Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, Nylon, White, 2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1911271| Mfr #: 1UPG1

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Type: Natural Grade, Primarily Used for Food Contact Parts
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911271 Mfr #: 1UPG1
Diameter Tolerance: +0.015/-0.000"Type: Natural Grade, Primarily Used for Food Contact Parts
Item: Rod StockMin. Temp. (F): +32
Length: 1 ftStandards: FDA, USDA and 3A-Dairy Compliant
Length Tolerance: +/-0.250"Diameter: 2"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 200
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy ompliant. Diameter 2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Reviews