Rod, Nylon, White, 3 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0804036| Mfr #: 1UPJ3

$59.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Natural Grade, Primarily Used for Food Contact Parts
Diameter: 3-1/2"
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804036 Mfr #: 1UPJ3
Type: Natural Grade, Primarily Used for Food Contact PartsDiameter: 3-1/2"
Material: Cast Nylon 6Standards: FDA, USDA and 3A-Dairy Compliant
Max. Temp. (F): 200Diameter Tolerance: +0.250/-0.000"
Tensile Strength (PSI): 12,000Color: off White
Length: 1 ftLength Tolerance: +/-0.250"
Min. Temp. (F): +32Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 3 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Reviews