Rod, Nylon, White, 3 1/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2083191| Mfr #: 1UPH8

$54.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Type: Natural Grade, Primarily Used for Food Contact Parts
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083191 Mfr #: 1UPH8
Diameter Tolerance: +0.250/-0.000"Type: Natural Grade, Primarily Used for Food Contact Parts
Item: Rod StockMin. Temp. (F): +32
Length: 1 ftStandards: FDA, USDA and 3A-Dairy Compliant
Length Tolerance: +/-0.250"Diameter: 3-1/4"
Tensile Strength (PSI): 12,000Impact Strength (Lbs.): -
Material: Cast Nylon 6Max. Temp. (F): 200
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color,, FDA, USDA and 3A-Dairy Compliant. Diameter 3 1/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Reviews