Rod, Nylon, White, 7 1/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0898204| Mfr #: 1UPT3

$214.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898204 Mfr #: 1UPT3
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 1 ft
Diameter: 7-1/4"Min. Temp. (F): +32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Standards: FDA, USDA and 3A-Dairy Compliant
Type: Natural Grade, Primarily Used for Food Contact PartsColor: off White
Country of Origin (subject to change): United States

Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 7 1/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Reviews