Rod, PEEK, Black, 1-1/4" Dia x 1 ft. L

POLYMERSHAPES| Zoro #: G2415594| Mfr #: 1UPV5

$151.60 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2415594 Mfr #: 1UPV5
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PEEKLength: 1 ft
Diameter: 1-1/4"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, PEEK, Black Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Product Reviews