Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black PEEK Rod Stock 8 ft. L, 1" Dia.

  • Zoro #: G6638423
  • Mfr #: 6MEJ4
$744.89 7% off
$692.00
  • Length: 8 ft
  • Diameter: 1 in
  • Material: PEEK
See full product details
This item ships free.

Polymershapes #6MEJ4 Specifications

  • Zoro #: G6638423
  • Mfr #: 6MEJ4
Length: 8 ft Diameter: 1 in
Material: PEEK Min. Temp. (F): -20 Degrees F
Diameter Tolerance: +0.005/-0.000 in Type: Unfilled
Length Tolerance: +/-0.250 in Item: Rod Stock
Color: Black Max. Temp. (F): 480 Degrees F
Tensile Strength (PSI): 16,000 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Unfilled, PEEK, Black, Diameter 1 In., Length 8 ft., Diameter Tolerance +0.005/-0.000 In., Length Tolerance +0.060/-0.000 In., Min. Temp. Rating (Deg F) -20, Max. Temp. (F) 480, Tensile Strength (PSI) 16,000

Reviews of Polymershapes #6MEJ4