BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PEEK, Black, 2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1237302| Mfr #: 1URB1

$961.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237302 Mfr #: 1URB1
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PEEKLength: 3 Ft
Diameter: 2"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Black Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews