LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rod, PEEK, Black, 5/8 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1856617| Mfr #: 1UPZ5

$106.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856617 Mfr #: 1UPZ5
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PEEKLength: 3 Ft
Diameter: 5/8"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Black Color, Diameter 5/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews