Rod, PEEK, Tan, 1/4 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G0474512| Mfr #: 1UPK8

$33.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474512 Mfr #: 1UPK8
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PEEKLength: 6 ft
Diameter: 1/4"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: TanCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 1/4 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews