Rod, PEEK, Tan, 3 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1613525| Mfr #: 1UPD7

$988.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613525 Mfr #: 1UPD7
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: PEEKLength: 1 ft
Diameter: 3-1/2"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: TanCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 3 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews