Rod, PEEK, Tan, 3/8 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0416053| Mfr #: 1UPA8

$16.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Type: Unfilled
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416053 Mfr #: 1UPA8
Diameter Tolerance: +0.003/-0.000"Type: Unfilled
Item: Rod StockMin. Temp. (F): -20
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 3/8"
Tensile Strength (PSI): 16,000Impact Strength (Lbs.): -
Material: PEEKMax. Temp. (F): 480
Color: TanCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 3/8 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews