Rod, PEEK, Tan, 5/8 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0294917| Mfr #: 1UPF3

$97.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: PEEK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294917 Mfr #: 1UPF3
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: PEEKLength: 3 Ft
Diameter: 5/8"Min. Temp. (F): -20
Length Tolerance: +/-0.250"Max. Temp. (F): 480
Tensile Strength (PSI): 16,000Type: Unfilled
Color: TanCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 5/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Reviews