WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, PET-P, Off White, 1-1/2" Dia x 3 ft.

POLYMERSHAPES| Zoro #: G2200256| Mfr #: 2NHR5

$119.80 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2200256 Mfr #: 2NHR5
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: PET-PLength: 3 Ft
Diameter: 1-1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 1 1/2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Product Reviews