Rod, PET-P, Off White, 2-1/2" Dia x1 ft. L

POLYMERSHAPES| Zoro #: G1945867| Mfr #: 2NHP4

$137.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: PET-P
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1945867 Mfr #: 2NHP4
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: PET-PLength: 1 ft
Diameter: 2-1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 210
Tensile Strength (PSI): 10,500Type: Solid Lubricant Filled
Color: off WhiteCountry of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 2 1/2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 210 F, Tensile Strength 10,500 PSI

Product Reviews