Rod, Poly, Clear, 1 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0439205| Mfr #: 2XPU8

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: Machine Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439205 Mfr #: 2XPU8
Diameter Tolerance: +0.005/-0.000"Type: Machine Grade
Item: Rod StockMin. Temp. (F): -40
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 1-1/2"
Tensile Strength (PSI): 10,500Impact Strength (Lbs.): -
Material: polycarbonateMax. Temp. (F): 250
Color: clearCountry of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1 1/2 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews