Rod, Poly, Clear, 1-1/2" Dia x 3 ft. L

POLYMERSHAPES| Zoro #: G1634534| Mfr #: 2XPW3

$65.76 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1634534 Mfr #: 2XPW3
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: polycarbonateLength: 3 Ft
Diameter: 1-1/2"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Product Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1 1/2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Product Reviews