Rod, Poly, Clear, 1/2 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G2332653| Mfr #: 2XPX2

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332653 Mfr #: 2XPX2
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: polycarbonateLength: 6 ft
Diameter: 1/2"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1/2 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews