Rod, Poly, Clear, 1/8" Dia x 3 ft. L

POLYMERSHAPES| Zoro #: G0279921| Mfr #: 2XPV4

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0279921 Mfr #: 2XPV4
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: polycarbonateLength: 3 Ft
Diameter: 1/8"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Product Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Product Reviews