Rod, Poly, Clear, 2 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1592263| Mfr #: 2XPV1

$72.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592263 Mfr #: 2XPV1
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: polycarbonateLength: 1 ft
Diameter: 2-1/2"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 2 1/2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews