Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Poly, Clear, 3/4 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G0672917| Mfr #: 2XPV9

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Type: Machine Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672917 Mfr #: 2XPV9
Diameter Tolerance: +0.003/-0.000"Type: Machine Grade
Item: Rod StockMin. Temp. (F): -40
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 3/4"
Tensile Strength (PSI): 10,500Impact Strength (Lbs.): -
Material: polycarbonateMax. Temp. (F): 250
Color: clearCountry of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 3/4 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews