Rod, Poly, Clear, 3/4 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G0911714| Mfr #: 2XPX4

$38.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Machine Grade
Diameter: 3/4"
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911714 Mfr #: 2XPX4
Type: Machine GradeDiameter: 3/4"
Material: polycarbonateMax. Temp. (F): 250
Diameter Tolerance: +0.003/-0.000"Tensile Strength (PSI): 10,500
Color: clearLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -40
Country of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 3/4 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews