WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, Poly, Clear, 3/8" Dia x 6 ft. L

POLYMERSHAPES| Zoro #: G1546273| Mfr #: 2XPX1

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1546273 Mfr #: 2XPX1
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: polycarbonateLength: 6 ft
Diameter: 3/8"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Product Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 3/8 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Product Reviews