Rod, Poly, Clear, 4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0246942| Mfr #: 2XPV3

$183.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246942 Mfr #: 2XPV3
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: polycarbonateLength: 1 ft
Diameter: 4"Min. Temp. (F): -40
Length Tolerance: +/-0.250"Max. Temp. (F): 250
Tensile Strength (PSI): 10,500Type: Machine Grade
Color: clearCountry of Origin (subject to change): United States

Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10,500 PSI

Reviews