Rod, PPS, White, 1 1/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0410304| Mfr #: 3GXZ3

$160.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: Polyphenylene Sulfide Extruded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410304 Mfr #: 3GXZ3
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: Polyphenylene Sulfide ExtrudedLength: 1Ft
Diameter: 1-1/4"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 425
Tensile Strength (PSI): 13,500Type: Unfilled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, Polyphenylene Sulfide Extruded, Off White Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +/- 0.250 In, Min Temp Rating 32 Deg F, Max Temp 425 F, Tensile Strength 13,500 PSI

Reviews