Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, PPS, White, 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2170761| Mfr #: 3GXY8

$28.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: Polyphenylene Sulfide Extruded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170761 Mfr #: 3GXY8
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: Polyphenylene Sulfide ExtrudedLength: 1Ft
Diameter: 1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 425
Tensile Strength (PSI): 13,500Type: Unfilled
Color: off WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Unfilled, Polyphenylene Sulfide Extruded, Off White Color, Diameter 1/2 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +/- 0.250 In, Min Temp Rating 32 Deg F, Max Temp 425 F, Tensile Strength 13,500 PSI

Reviews