Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Rod Stock, Polypropylene, 3/4In., 96In.

  • Zoro #: G6936885
  • Mfr #: 22JM34

$32.29

Details
  • Length Tolerance: +/-0.250"
  • Diameter Tolerance: -0/+.125
  • Color: White
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Polymershapes #22JM34 Specifications

  • Zoro #: G6936885
  • Mfr #: 22JM34
Length Tolerance: +/-0.250" Diameter Tolerance: -0/+.125
Color: White Length: 96"
Tensile Strength (PSI): 3400 Item: Rod Stock
Type: Thermoplastic Max. Temp. (F): 212
Diameter: 3/4" Impact Strength (Lbs.): .80
Min. Temp. (F): 32 Standards: FDA regulations 21 Chapter 1, part 177.2535
Material: polypropylene Country of Origin (subject to change): United States

Description

Polypropylene rods have a high melting point, are easy to weld using thermoplastic welding equipment and are easy to fabric, seam and drape. Here is some additional information about this Rod Stock : LENGTH: 96", DIAMETER: 3/4", COLOR: White

Reviews of Polymershapes #22JM34