Rod, UHMW-PE, Black, 1 1/2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1354376| Mfr #: 1YVK9

$18.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.150/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354376 Mfr #: 1YVK9
Diameter Tolerance: +0.150/-0.000"Item: Rod Stock
Material: UHMW-PELength: 3 Ft
Diameter: 1-1/2"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 1 1/2 In, Length 3 Ft, Diameter Tolerance +0.150/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Reviews