Rod, UHMW-PE, Black, 1 3/8 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G0357822| Mfr #: 1YVR1

$25.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.138/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357822 Mfr #: 1YVR1
Diameter Tolerance: +0.138/-0.000"Item: Rod Stock
Material: UHMW-PELength: 6 ft
Diameter: 1-3/8"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 1 3/8 In, Length 6 Ft, Diameter Tolerance +0.138/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Reviews